Shop All Stainless Steel Pipe Fittings
Legend Valve
1/8" x 2-1/2" 304 SS NIPPLE
Mfr # 304-003
Zoro # G1073015
product price: $2.55
/ea
Sold in multiples of 4 for $10.20
$10.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material 304 Stainless Steel
- Fitting Schedule/Class Schedule 40
- Standards ASTM A312, Schedule 40
- Size 1/8" X 2-1/2"
- Outside Dia. 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 304-003
- Zoro # G1073015
- UPC # 662545101866
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Size | 1/8" X 2-1/2" |
Outside Dia. | 1/8 in |
Fitting Length | 2-1/2 in |
Details
Pipe Fitting Material | 304 Stainless Steel |
Fitting Schedule/Class | Schedule 40 |
Item | Pipe Nipple |
Standards | ASTM A312, Schedule 40 |
Description
1/8" x 2-1/2" .304 Stainless Steel Pipe Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EEMAX Electric Tankless Water Heater, Undersink, Single Phase (SPEX35)
- CHIEF Solenoid Valve, 13 GPM, 1 Spool (220874)
- PROPLUS 1-1/2 PVC Trap Vent Black (14018)
- INFINITY DRAIN PVC Threaded Extension Nipple for S-PVC/S-SS/FX 65 Series (TNRN_P)
- LEGEND VALVE 3/8" X 8" 304 SS NIPPLE (304-052)
- LEGEND VALVE 1-1/2" 90 SS304 STREET ELBOW (404-047)
- LEGEND VALVE 1-1/2" SS304 COUPLING (404-087)
- LEGEND VALVE 3/8" X 10" 304 SS NIPPLE (304-054)
- LEGEND VALVE 1" X 7" 304 SS NIPPLE (304-111)
- LEGEND VALVE 1/4" SS316 SPUD (416-331)
- LEGEND VALVE 3/4" X 2" 304 SS NIPPLE (304-082)
- Legend Valve Fittings