Shop All Galvanized Pipes
Legend Valve
1/8" X 10" GALVANIZED NIPPLE
Mfr # 356-014
Zoro # G1782149
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/8" x 10"
- Connection Type MNPT x MPNT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 356-014
- Zoro # G1782149
- UPC # 662545034027
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Size | 1/8" x 10" |
Details
Connection Type | MNPT x MPNT |
Description
1/8" x 10" Schedule 40 Galvanized Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VITA NEEDLE CO Stainless Steel 304 Tubing 3/32 OD X .015 Wall @ 12" (G1340)
- PARKER 0.096" Barb x 1/8" FNPT Brass Female Connector (26-5/32-2)
- ZORO SELECT 2" x 8" Black Pipe Nipple Sch 40 (5P742)
- XLERATOR HAND DRYER Tamper Proof Wrench (XL4)
- LEGEND VALVE 1-1/2" X 2" GALVANIZED NIPPLE (356-142)
- LEGEND VALVE 1/4" x 4" GALVANIZED NIPPLE (356-026)
- LEGEND VALVE 3/4" X 4" GALVANIZED NIPPLE (356-086)
- LEGEND VALVE GALV ASSORTMENT 1/2" 25 PCS (356-240)
- LEGEND VALVE 3" X 7" GALVANIZED NIPPLE (356-211E)
- LEGEND VALVE 1-1/2" X 9" GALVANIZED NIPPLE (356-153E)
- LEGEND VALVE 2" X 12" GALVANIZED NIPPLE (356-176E)
- Legend Valve Galvanized Pipes