Shop All Pump Parts
Legend Valve
1/8" T-70 HOT WATER AIR VENT
Mfr # 110-331
Zoro # G1774220
$11.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 1/8"
- Standards 200 p.s.i. Max Temp. 200°F
- Connection Type MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 110-331
- Zoro # G1774220
- UPC # 662545008233
- Country of Origin Italy
- Category Pump Parts
Dimensions
Size | 1/8" |
Details
Standards | 200 p.s.i. Max Temp. 200°F |
Connection Type | MNPT |
Description
1/8" T-70 Automatic Hot Water Air Vent
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEF Tote Pump System, 120VAC, 60 Hz, 1 Phase (DEFTP120MN)
- FLINT & WALLING Booster Cartridge, 11 Stages, SS (139163)
- FLUID-O-TECH Rotary Vane Pump, Low Lead Brass, 1 gpm (PB0201ANCNN0000)
- ARO Pump Repair Kit, Air Motor (637434)
- LEGEND VALVE 1/8" T-73 AIR VENT (110-350)
- LEGEND VALVE 1/8" T-77 COIN KEY AIR VENT (110-338)
- LEGEND VALVE T-70H HI-CAP AUTO AIR VENT (110-333)
- LEGEND VALVE 1/8 T-91 STRAIGHT AIR VENT (110-322)
- LEGEND VALVE 1/8" T-60 ANGLE STEAM AIR VENT (110-301)
- LEGEND VALVE 1/4" T-63 STRAIGHT AIR VENT (110-303)
- FLUX Rebuild Kit for F427S5 47" Pump (24-ZORO0286)
- Legend Valve Pump Parts