Shop All Ball Valves
Legend Valve
1/8" T-1001 BALL VALVE
Mfr # 101-300
Zoro # G1087758
product price: $11.65
/ea
$11.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 150 WSP, 400 CWP (2-1/2” - 4”), 600 CWP
- Connection Type FNPT x FNPT
- Size 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 101-300
- Zoro # G1087758
- UPC # 662545000398
- Country of Origin Italy
- Category Ball Valves
Dimensions
Size | 1/8" |
Details
Standards | 150 WSP, 400 CWP (2-1/2” - 4”), 600 CWP |
Connection Type | FNPT x FNPT |
Description
1/8" T-1001 Forged Brass Full Port Ball Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES 8"O.C. Workforce C/C Splash Mount PreRinse W/ Add-A-Faucet (BKF-VSMPR-WB-AF8-G)
- MIDWEST FASTENER 3/8" OD x 1/4MIP Brass Compression Pipe Connectors 2PK (34483)
- REED STAINLESS WHEEL F/TC14 03691 (73515)
- ELKAY Filter, Activated Carbon, 9-1/2", 6000 gal (51600C)
- LEGEND VALVE 1-1/2" S-645 PVC BALL VALVE (201-257)
- LEGEND VALVE 1" T-2102 BALL VLV W/DRAIN-NL (101-705NL)
- LEGEND VALVE 1/4" T-900 NL MXF BALL VALVE (101-521NL)
- LEGEND VALVE 3/8" T-3000 GAS BALL VALVE (102-102)
- LEGEND VALVE 2" T-600 PVC BALL VALVE-NSF (201-448)
- LEGEND VALVE 1/2" FLX 1/2 FIP T-3000 (102-113)
- APOLLO VALVES 3/4" FNPT Bronze Ball Valve Inline (70LF14401)
- Legend Valve Valves