Shop All Stainless Steel Pipe Fittings
Legend Valve
1/8" SS316 UNION
Mfr # 416-140
Zoro # G1080539
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type FNPT
- Standards 218 p.s.i. @ 302°F, 239 p.s.i. @ 212°F, 290 p.s.i. @ -4°F to 100°F, Alloy naturally lead free
- Max. Pressure 218 psi at 302°F, 239 psi at 212°F, 290 psi at -4 to 100°F
- Size 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 416-140
- Zoro # G1080539
- UPC # 662545099736
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Size | 1/8" |
Details
Pipe Fitting Material | 316 Stainless Steel |
Fitting Connection Type | FNPT |
Item | Union |
Standards | 218 p.s.i. @ 302°F, 239 p.s.i. @ 212°F, 290 p.s.i. @ -4°F to 100°F, Alloy naturally lead free |
Max. Pressure | 218 psi at 302°F, 239 psi at 212°F, 290 psi at -4 to 100°F |
Description
1/8" .316 Stainless Steel Union, FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Wt172M, Ct449Cfg01, Ss24901, Yt920Wh, Sp W (CWT449249CMFG#WH)
- NIBCO Angle Globe Valve, Class 125, 1-1/2 In. (S311Y 11/2)
- HOSE MASTER 1-1/4" Dia x 24" L 321 SS Flexible Metal Hose (GM125SHMU240)
- ZORO SELECT Red Brass Tee, FNPT, 1-1/4" Pipe Size (1VEZ9)
- LEGEND VALVE 2" x 4" 316 SS NIPPLE (316-166)
- LEGEND VALVE 1/8" x 2" 316 SS NIPPLE (316-002)
- LEGEND VALVE M-8330 MANIFOLD UNION (833-815)
- LEGEND VALVE 3/8" x CLOSE 316 SS NIPPLE (316-040)
- LEGEND VALVE 1/4" x 1-1/2" 304 SS NIPPLE (304-021)
- LEGEND VALVE 1" x CLOSE 316 SS NIPPLE (316-100)
- ZORO SELECT 1" x 1/2" FNPT 304 SS Reducing Coupling (40RC111N010012)
- Legend Valve Fittings