Shop All Copper Fittings
Legend Valve
1/8" C X F ADAPTER
Mfr # 450-700
Zoro # G1073870
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Naturally Lead Free, MSS SP-104, ANSI/ASME B16.22
- Size 1/8" x 1/4 x 1/8
- Connection Type Copper x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 450-700
- Zoro # G1073870
- UPC # 662545038780
- Country of Origin Korea, Republic of
- Category Copper Fittings
Dimensions
Size | 1/8" x 1/4 x 1/8 |
Details
Standards | Naturally Lead Free, MSS SP-104, ANSI/ASME B16.22 |
Connection Type | Copper x FNPT |
Description
1/8" (ID) 1/4" x 1/8"(OD) Copper FNPT Adapter, C x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect, Threaded Composite DOT Push-to-Connect Fitting, Brass, Silver (68PTC-3-2)
- PENTAIR BP420-25, BAG FILTER (BP420-25)
- SHARPE VALVES Gate Valves, Threaded, 2" Size (4371003360)
- CENTOCO Toilet Seat, With Cover, Plastic, Elongated, White (GRP820TM-001)
- LEGEND VALVE 5/8 COUPLINGS W/STOP DIMPLE (450-645)
- LEGEND VALVE 1-1/2" COPPER 45 ELBOW (450-027)
- LEGEND VALVE 1 X 3/4 RED ELBOW 90 (450-113)
- LEGEND VALVE 1" WASHER FOR T4214NL METER (313-585)
- LEGEND VALVE 3" COPPER TEE (450-160)
- LEGEND VALVE 3/4" CCF TEE NL (302-344NL)
- NIBCO 1-1/4" x 1" NOM C Reducing 90 Degree Close Rough Elbow (607R 11/4x1)
- Legend Valve Fittings