Shop All Bronze Pipe Fittings
Legend Valve
1/8" BRONZE SQ HD PLUG NO LEAD
Mfr # 310-180NL
Zoro # G1783208
product price: $2.99
/ea
Sold in multiples of 4 for $11.96
$11.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Class 125, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1
- Size 1/8"
- Connection Type MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 310-180NL
- Zoro # G1783208
- UPC # 662545089058
- Country of Origin China
- Category Bronze Pipe Fittings
Dimensions
Size | 1/8" |
Details
Standards | Class 125, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1 |
Connection Type | MNPT |
Description
1/8" Threaded No Lead Cast Bronze Square Head Plug, MNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE Pex Swvl Adpt 1/2Fpt (UC526LFA)
- ELKAY Sink, Drop-In Mount, 4 Hole, Lustrous Satin Finish (LRAD2522604)
- OWENS CORNING 4-1/8" x 3 ft. Pipe Insulation, 2" Wall (722655)
- KINGSTON BRASS Restoration, Tub And Shower Valve Only, Chrome (KB36310V)
- LEGEND VALVE 3/4 T4432NL COMP x M 1/4 BEND (313-344NL)
- LEGEND VALVE 1 SWT NO LEAD COMPANION FLGE (310-256NL)
- LEGEND VALVE 1 T-5300 NL PAK X PAK CURB STO (314-215NL)
- LEGEND VALVE 3/4" NO LEAD BRONZE CROSS (310-204NL)
- LEGEND VALVE 3/4 T4326NL IPS-PAK x FIP COU (313-284NL)
- LEGEND VALVE 2 T4301 NO LEAD PAK X PAK (313-218NL)
- LEGEND VALVE 1-1/2" BRONZE INSERT COUPLING (312-167)
- Legend Valve Fittings