Shop All Black Pipe Fittings
Legend Valve
1/8" BLACK TEE
Mfr # 350-150
Zoro # G1762594
Sold in multiples of 4 for $11.56
$11.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Class 150
- Size 1/8"
- Connection Type FNPT x FNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 350-150
- Zoro # G1762594
- UPC # 662545024431
- Country of Origin Thailand
- Category Black Pipe Fittings
Dimensions
Size | 1/8" |
Details
Standards | Class 150 |
Connection Type | FNPT x FNPT x FNPT |
Description
1/8" SA Black Tee FNPT x FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Shower Valve, Self-Closing, 7" Pull Chain (S05100)
- ZORO SELECT Cam and Groove Coupling, 3/4", Aluminum, Overall Length: 3-11/32" (PLE52)
- ZORO SELECT Toilet Bowl Bolt Cap, Plastic, White, PK100 (40035)
- BELIMO Tfx24-Us 24V Spring Return (TFX24-US)
- LEGEND VALVE 1-1/4" BLACK TEE (350-156C)
- LEGEND VALVE 4" BLACK TEE (350-161C)
- LEGEND VALVE 1" X 1/4" BLACK HEX BUSHING (350-610C)
- LEGEND VALVE 1" BLACK CROSS (350-375C)
- LEGEND VALVE 4" X 2" BLACK HEX BUSHING (350-647C)
- LEGEND VALVE 1-1/4 X 1/2 BLACK HEX BUSHING (350-616)
- ANVIL 1-1/2" x 3/4" x 1-1/2" Female NPT x Female NPT x Female NPT Cast Iron Reducing Tee Class 125 (0300045002)
- Legend Valve Fittings