Shop All Black Pipe Fittings
Legend Valve
1/8" BLACK 90 ELBOW
Mfr # 350-000C
Zoro # G1763459
product price: $2.45
/ea
Sold in multiples of 4 for $9.80
$9.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Class 150
- Size 1/8"
- Connection Type FNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 350-000C
- Zoro # G1763459
- UPC # 662545060002
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Size | 1/8" |
Details
Standards | Class 150 |
Connection Type | FNPT x FNPT |
Description
1/8" China Black 90° Elbow FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE 2" Flanged Cast Iron Swing Check Valve (2974-M 2)
- ZURN Access Cover, Pipe Dia 4 to 6 1/2 In (CO2530-SS7)
- PARKER Inline Filter, 1/4 In, 316 SS, 6000 PSI CWP (4A-F4L-10-SS)
- ZORO SELECT 3/8" Socket Weld SS Tee (4307006106)
- LEGEND VALVE 1/2" BLACK CROSS (350-373)
- LEGEND VALVE 1/2" X 3/8" BLACK RED. ELBOW (350-105)
- LEGEND VALVE 1" BLACK CAP (350-485C)
- LEGEND VALVE 1" BLACK SIDE OUTLET TEE (350-315C)
- LEGEND VALVE 3/4 X 3/8 BLACK RED. COUPLING (350-528C)
- LEGEND VALVE 6" BLACK SQUARE HEAD PLUG (350-412C)
- ANVIL 2-1/2" x 2" Female NPT x Female NPT Malleable Iron Reducer Coupling Class 300 (0310545603)
- Legend Valve Black Pipe Fittings