Shop All Black Pipe Fittings
Legend Valve
1/8" BLACK 45 STREET ELBOW
Mfr # 350-060
Zoro # G1763039
product price: $3.79
/ea
Sold in multiples of 3 for $11.37
$11.37
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Class 150
- Size 1/8"
- Connection Type FNPT x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 350-060
- Zoro # G1763039
- UPC # 662545024059
- Country of Origin Thailand
- Category Black Pipe Fittings
Dimensions
Size | 1/8" |
Details
Standards | Class 150 |
Connection Type | FNPT x MNPT |
Description
1/8" SA Black 45° Street Elbow FNPT x MNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PIPE AND FOUNDRY ELBOW 60 PVC DWV 4"" HXH (PVC003191200)
- JOHN GUEST Adapter, 1 In. CTS, PEX, White (PEI0236)
- THETFORD Thetford 31705 Water Module Assembly Kit 31705 for Aqua-Magic V (31705)
- THRIFCO PLUMBING 1/2 Inch FIP x 1/2 Inch FIP x 24 Inch Long Stainless Steel Faucet Riser (4401423)
- LEGEND VALVE 4" X 3" BLACK HEX BUSHING (350-649C)
- LEGEND VALVE 1-1/4" BLACK MERCHANT COUPLING (350-706)
- LEGEND VALVE 2-1/2" BLACK SQUARE HEAD PLUG (350-409)
- LEGEND VALVE 2" X 1-1/4" BLACK HEX BUSHING (350-629)
- LEGEND VALVE 1-1/4" BLACK FLOOR FLANGE (350-466)
- LEGEND VALVE 1" BLACK 45 STREET ELBOW (350-065C)
- ANVIL 1/4" Female NPT x Female NPT Malleable Iron Merchant Coupling Class 150 (0320200017)
- Legend Valve Black Pipe Fittings