Shop All Stainless Steel Pipe Fittings
Legend Valve
1/8" 90 SS316 ELBOW
Mfr # 416-000
Zoro # G1071448
Sold in multiples of 3 for $11.25
$11.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type FNPT x FNPT
- Max. Pressure 218 psi at 302°F, 239 psi at 212°F, 290 psi at -4 to 100°F
- Standards 218 p.s.i. @ 302°F, 239 p.s.i. @ 212°F, 290 p.s.i. @ -4°F to 100°F, Alloy naturally lead free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 416-000
- Zoro # G1071448
- UPC # 662545099019
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Size | 43838 |
Details
Specific Fitting Shape | 90 Degrees |
Pipe Fitting Material | 316 Stainless Steel |
Fitting Connection Type | FNPT x FNPT |
Item | Elbow |
Max. Pressure | 218 psi at 302°F, 239 psi at 212°F, 290 psi at -4 to 100°F |
Standards | 218 p.s.i. @ 302°F, 239 p.s.i. @ 212°F, 290 p.s.i. @ -4°F to 100°F, Alloy naturally lead free |
Description
1/8" 90 .316 Stainless Steel Elbow, FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" x 7" Black Pipe Nipple Sch 40 (5P694)
- ZORO SELECT Brass Reducing Coupling, FNPT, 1/2" x 1/8" Pipe Size (6AYR4)
- DIXON Dust Plug, 2 In, 250 psi, Male Adapter (G200-DP-BR)
- GRUVLOK Clamp-T, Ductile Iron, 2 x 2 x 1 in (0390171023)
- LEGEND VALVE 1-1/4" x 1" SS HYDRANT TEES (312-087SS)
- LEGEND VALVE 1/4" x 1-1/2" 304 SS NIPPLE (304-021)
- LEGEND VALVE 1" X 5" 304 SS NIPPLE (304-108)
- LEGEND VALVE 1/2" SS304 HEX PLUG (404-233)
- LEGEND VALVE 1-1/2" X 6" 304 SS NIPPLE (304-150)
- LEGEND VALVE 4" x CLOSE 316 SS NIPPLE (316-220)
- SMITH-COOPER SW Cap, 3M, 316/L, 2" (4307005328)
- Legend Valve Stainless Steel Pipe Fittings