Shop All Bronze Pipe Fittings
Legend Valve
1/8" 90 BRNZE ST ELBOW NO LEAD
Mfr # 310-040NL
Zoro # G1772400
product price: $5.69
/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees
- Type Threaded
- Pipe Fitting Material Cast Bronze
- Connection 1/8 in
- Fitting Connection Type FNPT x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 310-040NL
- Zoro # G1772400
- UPC # 662545088303
- Country of Origin China
- Category Bronze Pipe Fittings
Dimensions
Size | 1/8" |
Details
Item | Street Elbow |
Specific Fitting Shape | 90 Degrees |
Type | Threaded |
Pipe Fitting Material | Cast Bronze |
Connection | 1/8 in |
Fitting Connection Type | FNPT x MNPT |
Standards | Class 125, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1 |
Description
1/8" Threaded No Lead Cast Bronze 90° Street Elbow, FNPT x MNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sanitary Spool, 6" L, Straight Shape (SPOOL-0100X6.00-7-6)
- KINGSTON BRASS Volume Control, Polished Brass (KB3002AL)
- PARKER 3/8" A-LOK x MNPT Brass Connector (6MSC6N-B)
- KOHLER Escutcheon, 1151021-BN (1151021-BN)
- LEGEND VALVE 1 1/4" XL BRONZE MALE ADAPTER (312-026)
- LEGEND VALVE 1/2" 90 BRNZE ST ELBOW NO LEAD (310-043NL)
- LEGEND VALVE 1/4" BRONZE SQ HD PLUG NO LEAD (310-181NL)
- LEGEND VALVE 1" CTS PACK-JOINT NUT (313-515)
- LEGEND VALVE 2" BRONZE INSERT COUPLING (312-168)
- LEGEND VALVE 1-1/4" BRONZE UNION NO LEAD (310-146NL)
- LEGEND VALVE 2 T4301 NO LEAD PAK X PAK (313-218NL)
- Legend Valve Fittings