Shop All Bronze Pipe Fittings
Legend Valve
1/8" 45 BRONZE ELBOW NO LEAD
Mfr # 310-020NL
Zoro # G1763574
product price: $4.19
/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Threaded
- Specific Fitting Shape 45 Degrees
- Pipe Fitting Material Cast Bronze
- Connection 1/8 in
- Fitting Connection Type FNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 310-020NL
- Zoro # G1763574
- UPC # 662545088181
- Country of Origin China
- Category Bronze Pipe Fittings
Dimensions
Size | 1/8" |
Details
Item | Elbow |
Type | Threaded |
Specific Fitting Shape | 45 Degrees |
Pipe Fitting Material | Cast Bronze |
Connection | 1/8 in |
Fitting Connection Type | FNPT x FNPT |
Standards | Class 125, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1 |
Description
1/8" Threaded No Lead Cast Bronze 45° Elbow, FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" MNPT x 12" TBE Stainless Steel Pipe Nipple Sch 40, Inside Dia.: 53/64" (T4BNE17)
- ANVIL Strap Pipe, Two-Hole, Steel, 2"Pipe Size (502002708)
- SLOAN Flange Kit Cr1010A Cp 1-1/2 Spud Flange Kit (3332002)
- COLDER Inline Insert, Acetal, Shut-Off, PTF, 1/4" (PMCD2006)
- LEGEND VALVE 1 T-4301 NO LEAD PAK X PAK (313-215NL)
- LEGEND VALVE 3/4" BRONZE SQ HD PLUG NO LEAD (310-184NL)
- LEGEND VALVE 2 T4350 NO LEAD COMP X MIP CPL (313-148NL)
- LEGEND VALVE 1" X 1-1/4" M BZE MALE ADAPTER (312-017)
- LEGEND VALVE 3/4" BRONZE FLARE NUT (313-504)
- LEGEND VALVE 1" BRONZE UNION NO LEAD (310-145NL)
- SMITH-COOPER Hex Bushing, 1-1/4"x1", 125, Brz Nl (4385003130)
- Legend Valve Fittings