Shop All Galvanized Pipes
Legend Valve
1/4" X 6" GALVANIZED NIPPLE
Mfr # 356-030E
Zoro # G1782474
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Schedule 40
- Size 1/4" x 6"
- Connection Type MNPT x MPNT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 356-030E
- Zoro # G1782474
- UPC # 662545134581
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Size | 1/4" x 6" |
Details
Standards | Schedule 40 |
Connection Type | MNPT x MPNT |
Description
1/4" x 6" Schedule 40 Galvanized ESeries Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Overflow Tube 7-1/2"X 1" (321975)
- BANJO T STRAINER (MLST100-50)
- DELTA Delta MultiChoice Universal Valve Body (R10700-UNWS)
- ZORO SELECT PVC 45 Degree Elbow, Hub, 1-1/4 in Pipe Size (1WKB8)
- LEGEND VALVE 1-1/2" X 24" GALVANIZED NIPPLE (356-301)
- LEGEND VALVE 1/2" X 12" GALVANIZED NIPPLE (356-076)
- LEGEND VALVE 3/4" X 7" GALVANIZED NIPPLE (356-091)
- LEGEND VALVE 1-1/2" x 4-1/2" GALV NIPPLE (356-147E)
- LEGEND VALVE 1/4" X 1-1/2" GALV. NIPPLE (356-021)
- LEGEND VALVE 1-1/2" X 2-1/2" GALV NIPPLE (356-143)
- BECK 2" MNPT x 3" TBE Galvanized Steel Pipe Nipple Sch 40 (0331037408)
- Legend Valve Galvanized Pipes