Shop All Black Pipes
Legend Valve
1/4" X 6" BLACK NIPPLE
Mfr # 355-030E
Zoro # G1772245
Sold in multiples of 4 for $11.16
$11.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Schedule 40
- Size 1/4" x 6"
- Connection Type MNPT x MPNT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 355-030E
- Zoro # G1772245
- UPC # 662545132587
- Country of Origin China
- Category Black Pipes
Dimensions
Size | 1/4" x 6" |
Details
Standards | Schedule 40 |
Connection Type | MNPT x MPNT |
Description
1/4" x 6" Schedule 40 Black ESeries Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" MNPT x 6" TBE CPVC Pipe Nipple Sch 80 (9861-084)
- PENTAIR/PENTEK Filter Bag, Mesh, Nylon, 100 gpm, 400m, PK20 (255055-75)
- ELKAY Two-Level Drinking Fountain, On-Wall, Non-Filtered, Refrigerated, Front Pushbar, 25-3/8 in H, Gray (EZSTL8LC)
- ASCO Rebuild Kit, for 1ALA6, 1ALA8, 2HUA8, 2HUA9 (322670)
- LEGEND VALVE 1" BLACK NIPPLE RUN (355-258)
- LEGEND VALVE 2" X 8" BLACK NIPPLE (355-172)
- LEGEND VALVE 4" X 4-1/2" BLACK NIPPLE (355-227E)
- LEGEND VALVE 2" X CLOSE BLACK NIPPLE (355-160)
- LEGEND VALVE 1" BLACK NIPPLE RUN (355-258E)
- LEGEND VALVE 1/2" x 10" BLACK NIPPLE (355-074E)
- CHARLOTTE PIPE AND FOUNDRY Dwv Cut Pipe 3X2Ft (PVC 07300 0200)
- Legend Valve Pipes