Shop All Stainless Steel Pipe Fittings
Legend Valve
1/4" x 6" 304 SS NIPPLE
Mfr # 304-030
Zoro # G1060537
original price:
$7.49
4% off
new price: $7.15
/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/4" X 6"
- Standards ASTM A312, Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 304-030
- Zoro # G1060537
- UPC # 662545102108
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Size | 1/4" X 6" |
Details
Standards | ASTM A312, Schedule 40 |
Description
1/4" x 6" .304 Stainless Steel Pipe Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROHL Lux Hot Water Dispenser (G7545LMAG-2)
- RINNAI HE 180k BTU Natural Gas Exterior Tankless Water Heater (RE180eN)
- DIXIE LINE CLAMPS Tube Clamp, 3/8in., 2 lines, PK25 (602)
- DRAIN KING Drain Opener, 4" to 6" Size (456)
- LEGEND VALVE 1-1/4" x 2" 316 SS NIPPLE (316-122)
- LEGEND VALVE 3 PORT SS MANIFOLD /W PURGE (8330P-10-3)
- LEGEND VALVE 1" x 1-1/4" SS MALE ADAPTER (312-017SS)
- LEGEND VALVE 1/2" x 4-1/2" 316 SS NIPPLE (316-067)
- LEGEND VALVE 2" X 1-1/2" SS316 HEX BUSHING (416-502)
- LEGEND VALVE 1" 90 SS316 ELBOW (416-005)
- ZORO SELECT 2-1/2" Butt Weld 304L SS Long Radius 90 Degree Elbow Sch 40 (4381017860)
- Legend Valve Fittings