Shop All Black Pipes
Legend Valve
1/4" X 4" BLACK NIPPLE
Mfr # 355-026
Zoro # G1776795
product price: $2.19
/ea
Sold in multiples of 4 for $8.76
$8.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/4" x 4"
- Connection Type MNPT x MPNT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 355-026
- Zoro # G1776795
- UPC # 662545032238
- Country of Origin China
- Category Black Pipes
Dimensions
Size | 1/4" x 4" |
Details
Connection Type | MNPT x MPNT |
Description
1/4" x 4" Schedule 40 Black Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODFORD MFG 1" x 3/4" NPT x MPT 1-1/4" Galvanized Steel Pipe x 5' Bury Y2 Auto Dra, Backflow Prot. Yard Hydrant (Y2-5)
- ZORO SELECT PVC Street Elbow, 45 Degrees, Socket, 4 in Pipe Size (P323-040)
- VIEGA Viega MegaPress coupling No stop, 2" x 2" (90330)
- ZORO SELECT Supply Line, 7/8" Outlet, 3/8" Inlet Size (48088)
- LEGEND VALVE 1/8" X 1-1/2" BLACK NIPPLE (355-001)
- LEGEND VALVE 1-1/4" X 8" BLACK NIPPLE (355-132E)
- LEGEND VALVE 1-1/4" X 2" BLACK NIPPLE (355-122E)
- LEGEND VALVE 1" X 10" BLACK NIPPLE (355-114E)
- LEGEND VALVE 1" BLACK NIPPLE RUN (355-258)
- LEGEND VALVE 1/4" X 3" BLACK NIPPLE (355-024)
- LEGEND VALVE 3" X 8" BLACK NIPPLE (355-212E)
- Legend Valve Black Pipes