Shop All Stainless Steel Pipe Fittings
Legend Valve
1/4" x 3" 316 SS NIPPLE
Mfr # 316-024
Zoro # G1061079
original price:
$4.80
6% off
new price: $4.49
/ea
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/4" X 3"
- Standards ASTM A312, Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 316-024
- Zoro # G1061079
- UPC # 662545102689
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Size | 1/4" X 3" |
Details
Standards | ASTM A312, Schedule 40 |
Description
1/4" x 3" .316 Stainless Steel Pipe Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS 304SS Sch80 - Pipe Nipple (Both Ends) - 3/8" MNPT - 3" L (ZUSA-PF-3533)
- LEGRIS Push-to-Connect Metric Push-to-Connect Fitting, Polymer, Black (3184 08 10)
- ANDERSON METALS Pipe Nipple Brass 3/8 X 2 (736113-0632)
- LEGEND VALVE 1/2 P-200 NO LEAD LEGEND-PRESS (101-003NL)
- LEGEND VALVE 1/2" SS304 COUPLING (404-083)
- LEGEND VALVE 1" x 12" 316 SS NIPPLE (316-116)
- LEGEND VALVE 1-1/2 " SS304 TEE (404-107)
- LEGEND VALVE 1" x 3-1/2" 316 SS NIPPLE (316-105)
- LEGEND VALVE 3" X 10" 304 SS NIPPLE (304-214)
- LEGEND VALVE 1" X 4" 304 SS NIPPLE (304-106)
- ZORO SELECT 3/4" FSW 316/316L SS 90 Degree Elbow (1501300118)
- Legend Valve Stainless Steel Pipe Fittings