Shop All Galvanized Pipes
Legend Valve
1/4" X 2" GALVANIZED NIPPLE
Mfr # 356-022E
Zoro # G1788056
product price: $2.95
/ea
Sold in multiples of 7 for $20.65
$20.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Schedule 40
- Size 1/4" x 2"
- Connection Type MNPT x MPNT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 356-022E
- Zoro # G1788056
- UPC # 662545134505
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Size | 1/4" x 2" |
Details
Standards | Schedule 40 |
Connection Type | MNPT x MPNT |
Description
1/4" x 2" Schedule 40 Galvanized ESeries Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMTROL 2" FNPT Kynar Ball Valve Inline (T65TB-V 2)
- ZORO SELECT 1-1/4" Female NPT x Female NPT Black Forged Steel Union Class 3000 (1MND3)
- ZORO SELECT Flexible Coupling, 1-1/4" Inside dia. (86000)
- HAUSEN 1/2" Sillcock FPT, 10PK (HA-SC111-10)
- LEGEND VALVE 1-1/2" X 2-1/2" GALV NIPPLE (356-143E)
- LEGEND VALVE 1-1/4" X 5" GALVANIZED NIPPLE (356-128)
- LEGEND VALVE 3/4" x 5-1/2" GALV. NIPPLE (356-089E)
- LEGEND VALVE 1" X CLOSE GALVANIZED NIPPLE (356-100E)
- LEGEND VALVE 4" X 12" GALVANIZED NIPPLE (356-236)
- LEGEND VALVE 1/8" X 3-1/2" GALV. NIPPLE (356-005)
- ZORO SELECT 1" MNPT TBE Galvanized Steel Pipe Nipple Assortment Sch 40 (6KC80)
- Legend Valve Galvanized Pipes