Shop All Black Pipes
Legend Valve
1/4" x 2" BLACK NIPPLE
Mfr # 355-022E
Zoro # G1777739
product price: $2.49
/ea
Sold in multiples of 9 for $22.41
$22.41
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Schedule 40
- Size 1/4" x 2"
- Connection Type MNPT x MPNT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 355-022E
- Zoro # G1777739
- UPC # 662545132501
- Country of Origin China
- Category Black Pipes
Dimensions
Size | 1/4" x 2" |
Details
Standards | Schedule 40 |
Connection Type | MNPT x MPNT |
Description
1/4" x 2" Schedule 40 Black ESeries Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENOVA PRODUCTS Nipples 3/4 X 4 Pvc (404-040)
- STA-RITE Trap Cover (C3-185P)
- ZORO SELECT 4" Butt Weld 316L SS Stub End Type C Sch 10 (4381023680)
- ZURN 2 1/2" to 3" Dia Backflow Repair Kit, #2 Check Assy for 375/350/475/450 (RK212-350CK2)
- LEGEND VALVE 1" x 9" BLACK NIPPLE (355-113E)
- LEGEND VALVE 1-1/2" X 6" BLACK NIPPLE (355-150)
- LEGEND VALVE 1-1/4" X 4" BLACK NIPPLE (355-126)
- LEGEND VALVE 3/4" X 12" BLACK NIPPLE (355-096E)
- LEGEND VALVE 2" X 3" BLACK NIPPLE (355-164)
- LEGEND VALVE 3/4" X 3-1/2" BLACK NIPPLE (355-085)
- LEGEND VALVE 1" X 3" BLACK NIPPLE (355-104E)
- Legend Valve Black Pipes