Shop All Galvanized Pipes
Legend Valve
1/4" X 2-1/2" GALV. NIPPLE
Mfr # 356-023E
Zoro # G1781570
product price: $1.85
/ea
Sold in multiples of 6 for $11.10
$11.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Schedule 40
- Size 1/4" x 2-1/2"
- Connection Type MNPT x MPNT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 356-023E
- Zoro # G1781570
- UPC # 662545134512
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Size | 1/4" x 2-1/2" |
Details
Standards | Schedule 40 |
Connection Type | MNPT x MPNT |
Description
1/4" x 2-1/2" Schedule 40 Galvanized ESeries Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Low Lead Brass Male Elbow, 3/8" x 1/4" Pipe Size (706235-0604)
- DELTA Delta Other: Multichoice Universal Tub/Shower Rough-Pex Crimp (R10000-PX)
- ZORO SELECT 1-1/2" Socket Weld SS Coupling (4307004274)
- APOLLO VALVES IRRIGATION BALL VLV 1 (POLYV1)
- LEGEND VALVE 1/2" X 5" GALVANIZED NIPPLE (356-068E)
- LEGEND VALVE 3/4" X 2" GALVANIZED NIPPLE (356-082E)
- LEGEND VALVE 1/4" X 7" GALVANIZED NIPPLE (356-031)
- LEGEND VALVE 3/4" X 4-1/2" GALV. NIPPLE (356-087E)
- LEGEND VALVE 1-1/2" X 9" GALVANIZED NIPPLE (356-153E)
- LEGEND VALVE 1/2" X 48" GALVANIZED NIPPLE (356-264)
- BECK 1-1/4" MNPT x 4-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331029405)
- Legend Valve Pipes