Shop All Black Pipe Fittings
Legend Valve
1/4" X 1/8" BLACK RED. ELBOW
Mfr # 350-100C
Zoro # G1771816
product price: $4.19
/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Class 150
- Size 1/4" x 1/8"
- Connection Type FNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 350-100C
- Zoro # G1771816
- UPC # 662545060484
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Size | 1/4" x 1/8" |
Details
Standards | Class 150 |
Connection Type | FNPT x FNPT |
Description
1/4" x 1/8" China Black 90° Reducing Elbow FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" X 4" CHROME NIPPLE (311-106CP)
- SANI-LAV Hose Adapter, Stainless Steel, Hose Barb 3/4 in. Inlet (N14S)
- ZORO SELECT 1/2" MNPT x MNPT Black Steel Black Close Pipe Nipple Schedule 80 (1LMC1)
- PARKER 1/8" Compression x FNPT Brass Connector 10PK (66C-2-2)
- LEGEND VALVE 3/8" BLACK COUPLING (350-502C)
- LEGEND VALVE 1-1/2" BLACK 45 STREET ELBOW (350-067C)
- LEGEND VALVE 1/2" X 3/8" BLACK HEX BUSHING (350-605C)
- LEGEND VALVE 1-1/2" BLACK COUPLING (350-507C)
- LEGEND VALVE 3/8" BLACK SQUARE HEAD PLUG (350-402C)
- LEGEND VALVE 1/4" BLACK TEE (350-151)
- LEGEND VALVE 1/8" BLACK MERCHANT COUPLING (350-700)
- Legend Valve Black Pipe Fittings