Shop All Black Pipes
Legend Valve
1/4" X 12" BLACK NIPPLE
Mfr # 355-036E
Zoro # G1780478
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Schedule 40
- Size 1/4" x 12"
- Connection Type MNPT x MPNT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 355-036E
- Zoro # G1780478
- UPC # 662545132648
- Country of Origin China
- Category Black Pipes
Dimensions
Size | 1/4" x 12" |
Details
Standards | Schedule 40 |
Connection Type | MNPT x MPNT |
Description
1/4" x 12" Schedule 40 Black ESeries Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIBI Bathroom Sink Tailpiece 1-1/4" x 12" - Matte Black (KTP12MB)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 1/2", PVC/FPM, FPT x FPT (BFA1005TFS)
- AMERICAN STANDARD Lever Handle 8" Mount, 2 Hole Straight Service Sink Faucet, Polished chrome (8350243.004)
- WATTS Repair Kit, Watts Series 909, 6 In (909 6 2nd Check Kit)
- LEGEND VALVE 3" X 4" BLACK NIPPLE (355-206)
- LEGEND VALVE 2" X 4" BLACK NIPPLE (355-166)
- LEGEND VALVE 1/2" X 5-1/2" BLACK NIPPLE (355-069)
- LEGEND VALVE 1/2" X 12" BLACK NIPPLE (355-076)
- LEGEND VALVE 4" X 4-1/2" BLACK NIPPLE (355-227E)
- LEGEND VALVE 1/4" X 1-1/2" BLACK NIPPLE (355-021)
- ZORO SELECT 1/2" x 3" Black Pipe Nipple Sch 160 (82404)
- Legend Valve Black Pipes