Shop All Stainless Steel Pipe Fittings
Legend Valve
1/4" x 12" 304 SS NIPPLE
Mfr # 304-036
Zoro # G1060406
product price: $10.75
/ea
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/4" X 12"
- Standards ASTM A312, Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 304-036
- Zoro # G1060406
- UPC # 662545102160
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Size | 1/4" X 12" |
Details
Standards | ASTM A312, Schedule 40 |
Description
1/4" x 12" .304 Stainless Steel Pipe Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE Pre-Rinse Unit Add-On, 2.2 gpm, 3/8in MNPT (KL55-7012)
- SAFETY PLUS GAS CNCT 1/2""X1/2"" 60'L (CSSD44R-60 P)
- BOB Complete Float Valve Assembly, 2 in (R1380-2-5)
- ZORO SELECT 1/4" OD x 6 ft. Seamless 304 Stainless Steel Tubing (5LVN8)
- LEGEND VALVE 1-1/2" x 5" 316 SS NIPPLE (316-148)
- LEGEND VALVE 1/8" x 2" 316 SS NIPPLE (316-002)
- LEGEND VALVE 3" X 2" SS316 HEX BUSHING (416-510)
- LEGEND VALVE 1/2" X 5" 304 SS NIPPLE (304-068)
- LEGEND VALVE 1/2" X 2" 304 SS NIPPLE (304-062)
- LEGEND VALVE 1-1/4" X 4" 304 SS NIPPLE (304-126)
- THRIFCO PLUMBING 3/8 Stainless Steel Coupling, Packaged (9018019)
- Legend Valve Fittings