Shop All Galvanized Pipes
Legend Valve
1/4" X 10" GALVANIZED NIPPLE
Mfr # 356-034E
Zoro # G1788196
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Schedule 40
- Size 1/4" x 10"
- Connection Type MNPT x MPNT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 356-034E
- Zoro # G1788196
- UPC # 662545134628
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Size | 1/4" x 10" |
Details
Standards | Schedule 40 |
Connection Type | MNPT x MPNT |
Description
1/4" x 10" Schedule 40 Galvanized ESeries Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIFIT Fitting, PTC, Male Branch Tee, 1/4" x 1/8" Male NPT, PT1/4-N1 (PT1/4-N1)
- SLOAN 2.2 gpm Aerated Outlet, M24 Thread Size, Chrome, Metal, Plastic, Rubber (SFP-24)
- KOHLER Soaking Tub, 60-3/4 in L, 34-11/16 in W, White, Acrylic (24010-W1-0)
- PRIME-LINE Pilaster Anchor Pack, 3/4 in. and Larger, L-Brackets with Fasteners Single Pack (656-9408)
- LEGEND VALVE 2-1/2" X 5" GALVANIZED NIPPLE (356-188E)
- LEGEND VALVE 3/4" X 9" GALVANIZED NIPPLE (356-093E)
- LEGEND VALVE 2" X 24" GALVANIZED NIPPLE (356-311)
- LEGEND VALVE 3" x 5" GALVANIZED NIPPLE (356-208E)
- LEGEND VALVE 3/8" X 2" GALVANIZED NIPPLE (356-042)
- LEGEND VALVE 3/4" X 3" GALVANIZED NIPPLE (356-084E)
- ZORO SELECT 3/4" MNPT x 10" TBE Galvanized Steel Pipe Nipple Sch 40 (6P818)
- Legend Valve Galvanized Pipes