Shop All Stainless Steel Pipe Fittings
Legend Valve
1/4" x 10" 304 SS NIPPLE
Mfr # 304-034
Zoro # G1060485
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/4" X 10"
- Standards ASTM A312, Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 304-034
- Zoro # G1060485
- UPC # 662545102146
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Size | 1/4" X 10" |
Details
Standards | ASTM A312, Schedule 40 |
Description
1/4" x 10" .304 Stainless Steel Pipe Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Sliding Shower Door Bottom Guide, 5/8 in. Channels, Plastic Construction Single Pack (M 6221)
- SLOAN Pushbutton, Use with Any MICRO Plumb (MCR140A)
- JACO Nylon 1/4 Comp Tee (70-4-NO)
- GRUVLOK 45 Lateral, Galv Ductile Iron, 4 in (0390126548)
- LEGEND VALVE 1-1/2" 90 SS316 ELBOW (416-007)
- LEGEND VALVE 2" X 3/8" SS304 HEX BUSHING (404-497)
- LEGEND VALVE 3/8" x 2" 304 SS NIPPLE (304-042)
- LEGEND VALVE 1/2" x 1-1/2" 316 SS NIPPLE (316-061)
- LEGEND VALVE 3/4" X CLOSE 304 SS NIPPLE (304-080)
- LEGEND VALVE 1/2" x 10" 316 SS NIPPLE (316-074)
- ZORO SELECT 3/4" x 1/2" Butt Weld 304L SS Concentric Reducer Sch 10 (4381009000)
- Legend Valve Stainless Steel Pipe Fittings