Shop All Pump Parts
Legend Valve
1/4" T-93 STRAIGHT AIR VENT
Mfr # 110-323
Zoro # G1778929
product price: $7.45
/ea
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/4"
- Weight 0.15 lb.
- Connection Type MNPT
- Dimensions 3 in x 4.3 in x 1.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 110-323
- Zoro # G1778929
- UPC # 662545080338
- Country of Origin Taiwan, Province of China
- Category Pump Parts
Dimensions
Size | 1/4" |
Dimensions | 3 in x 4.3 in x 1.1 in |
Details
Weight | 0.15 lb. |
Connection Type | MNPT |
Description
1/4" T-93 Economy Straight Air Vent, Chrome Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILL-RITE Flowmeter, 50 PSI, 1 in., Mechanical, Pulse (FR902DPU)
- YAMADA KIT FOR NDP-5FPT (K5-PT)
- ZOELLER 24" x 24" Sewage System, 1/2HP, Vertical Switch, 115V (912-1116)
- FILL-RITE Rotor Group Kit (KIT700RG)
- LEGEND VALVE 1/8" T-60 ANGLE STEAM AIR VENT (110-301)
- LEGEND VALVE 1/8 T-60A ADJUSTABLE AIR VENT (110-305)
- LEGEND VALVE 1/8" T-77 COIN KEY AIR VENT (110-338)
- LEGEND VALVE 1/4" T-73 AIR VENT (110-351)
- LEGEND VALVE 1/8" T-61 STRAIGHT AIR VENT (110-302)
- LEGEND VALVE 1/8 T-91 STRAIGHT AIR VENT (110-322)
- BELL & GOSSETT Fastener Pkg, Steel (P65031)
- Legend Valve Pump Parts