Shop All Ball Valves
Legend Valve
1/4" T-900 MXF-T BALL VALVE
Mfr # 101-531
Zoro # G1776619
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 125 WSP, 500 CWP (1" only), 600 CWP
- Connection Type MNPT x FNPT
- Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 101-531
- Zoro # G1776619
- UPC # 662545005430
- Country of Origin Italy
- Category Ball Valves
Dimensions
Size | 1/4" |
Details
Standards | 125 WSP, 500 CWP (1" only), 600 CWP |
Connection Type | MNPT x FNPT |
Description
1/4" T-900 Forged Brass Ball Valve, MNPT x FNPT Tee Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect Wye Union, 3/8 in Tube Size, Nylon, Black, 10 PK (3140 60 00)
- STREAMLINE Coil Copper Tubing, 1 1/8 in Outside Dia, 100 ft Length, Type K (KS10100)
- ZORO SELECT 1" FNPT 316/316L SS Tee (2000300218)
- ZORO SELECT PVC Elbow, 45 Degrees, Socket x Socket, 2 in Pipe Size (817-020)
- LEGEND VALVE 1" S-605 CPVC BALL VALVE (202-405)
- LEGEND VALVE 3/8" MINI BALL VALVE F x F (101-342)
- LEGEND VALVE 1/2" T-2000 NO LEAD BALL VALVE (101-413NL)
- LEGEND VALVE 2" T-1960NL PEX BALL VALVE (101-548NL)
- LEGEND VALVE 3/4" S-645 PVC BALL VALVE (201-254)
- LEGEND VALVE 3/4" CPVC S-606 DRAINABLE BV (202-424)
- ZORO SELECT Check Valve, 2.56 in Overall L (06H051N03012)
- Legend Valve Valves