Shop All Ball Valves
Legend Valve
1/4" T-730 IPS CARBON STEEL BV
Mfr # 113-221
Zoro # G1766435
product price: $21.29
/ea
$21.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 150 WSP, 1500 CWP (1-1/4” - 2”), 2000 CWP (1/4” - 1”)
- Connection Type FNPT x FNPT
- Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 113-221
- Zoro # G1766435
- UPC # 662545048963
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Size | 1/4" |
Details
Standards | 150 WSP, 1500 CWP (1-1/4” - 2”), 2000 CWP (1/4” - 1”) |
Connection Type | FNPT x FNPT |
Description
1/4" T-730 Full Port Carbon Steel Ball Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX ELBOW PVC 90 2-1/2""RIGID (5133829U)
- PARKER Brass Dryseal Pipe Fitting, NPSL, 1/2" Pipe Size (210P-8)
- DELTA Soap/Lotion, Dispenser (RP50781SS)
- AMERICAN STANDARD Brass, Metering Faucet, Grid Drain with Overflow (2411015.002)
- LEGEND VALVE 1" S-1100 BALL VALVE (101-515)
- LEGEND VALVE 1-1/2" T/S-603V PVC BALL VALVE (201-187)
- LEGEND VALVE 1-1/2" T-715 S.S. BALL VALVE (113-107)
- LEGEND VALVE 1-1/4" S-605 CPVC BALL VALVE (202-406)
- LEGEND VALVE 2" T-725 C.S. BALL VALVE (113-218)
- LEGEND VALVE 3/4" T-3100 GAS BALL VALVE (102-514)
- LEGEND VALVE 2-1/2 S1002 NO LEAD BALL VALVE (101-089NL)
- Legend Valve Ball Valves