Shop All Pump Parts
Legend Valve
1/4" T-73 AIR VENT
Mfr # 110-351
Zoro # G1766679
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 1/4"
- Standards 125 p.s.i. Max Temp. 240°F
- Connection Type MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 110-351
- Zoro # G1766679
- UPC # 662545031521
- Country of Origin Taiwan, Province of China
- Category Pump Parts
Dimensions
Size | 1/4" |
Details
Standards | 125 p.s.i. Max Temp. 240°F |
Connection Type | MNPT |
Description
1/4" T-73 Automatic Air Vent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Transfer Pump and Battery Kit, 18 V, Reinforced Nylon, 3/4 in Inlet (2771-20, 48-59-1850)
- ZOELLER Mechanical Switch (004740)
- DAYTON 1/2 HP 1-1/2" M Plug-In Utility Pump 120V AC No Switch Included (11C687)
- PROCON Rotary Vane Pump, 3/8 In, 131 GPH (141A125F11AA 250)
- LEGEND VALVE 3/4" M x 1/2" F T-95 AIR VENT (110-324)
- LEGEND VALVE 1/8" T-90 ANGLE STEAM AIR VENT (110-321)
- LEGEND VALVE T-70H HI-CAP AUTO AIR VENT (110-333)
- LEGEND VALVE 1/8" T-60 ANGLE STEAM AIR VENT (110-301)
- LEGEND VALVE 1/8" T-77 COIN KEY AIR VENT (110-338)
- LEGEND VALVE 1/8" T-70 HOT WATER AIR VENT (110-331)
- LIBERTY PUMPS Pump Accessory Kit, 3" Float Bracket (K001469)
- Legend Valve Pump Parts