Shop All Ball Valves
Legend Valve
1/4" T-715 S.S. BALL VALVE
Mfr # 113-101
Zoro # G1776278
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 150 WSP, 1500 CWP (1-1/4” - 2”), 2000 CWP (1/4” - 1”)
- Connection Type FNPT x FNPT
- Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 113-101
- Zoro # G1776278
- UPC # 662545000688
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Size | 1/4" |
Details
Standards | 150 WSP, 1500 CWP (1-1/4” - 2”), 2000 CWP (1/4” - 1”) |
Connection Type | FNPT x FNPT |
Description
1/4" T-715 Large Port .316 Stainless Steel Ball Valve, Locking Handle
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" LEGEND SMART CLICK COUPLI (465-225)
- PARKER 1/4" Hose Barb x CPI SS Barbed Hose (4-4 B2HT2-SS)
- DELTA Delta Debris Screen (RP46077)
- KINGSTON BRASS CC3131 D-Type Shower Curtain Rod (CC3131)
- LEGEND VALVE 2-1/2" T-1002 BALL VALVE (101-069)
- LEGEND VALVE 1" S-605 CPVC BALL VALVE (202-405)
- LEGEND VALVE 1/2" T-900 NL MXF BALL VALVE (101-523NL)
- LEGEND VALVE 1/2" T2009 NL COMP FP BALL VLV (101-453NL)
- LEGEND VALVE 1/2" MINI BALL VALVE M x F (101-349)
- LEGEND VALVE 1/2" T-601 PVC BALL VALVE (201-303)
- HAYWARD FLOW CONTROL Manual 2-Way Ball Valve, True-Union, PVC (TBH1300A0SV0Z00)
- Legend Valve Ball Valves