Shop All Gate Valves
Legend Valve
1/4" T-415 GATE VALVE
Mfr # 104-501
Zoro # G1789465
product price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4"
- Connection Type FNPT x FNPT
- Body Material Bronze
- Standards 125 WSP, 200 CWP
- Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 104-501
- Zoro # G1789465
- UPC # 662545001425
- Country of Origin Taiwan, Province of China
- Category Gate Valves
Dimensions
Pipe Size | 1/4" |
Size | 1/4" |
Details
Connection Type | FNPT x FNPT |
Body Material | Bronze |
Standards | 125 WSP, 200 CWP |
Description
1/4" T-415 Bronze Inserted Bonnet Gate Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Gasket, Rubber, Blue, Unfinished (7301111-0070AP)
- FRESH PRODUCTS Urinal Deodorizer, Cucumber Melon, PK10 (FRS 2WDS60 CME)
- LEGRIS Push-to-Connect, Threaded Male Run Tee, 4mm Tube Size, Nylon, Black, 10 PK (3193 04 10)
- SANI-LAV Top Mount, Cast Brass, Pedal Valve (103L)
- LEGEND VALVE 4" T-408 NO LEAD GATE VALVE (104-711NL)
- LEGEND VALVE 3/4" T-408X CROSS HANDLE GATE (104-734)
- LEGEND VALVE 1/2" S-401 GATE VALVE (104-403)
- LEGEND VALVE 1" S-414 BRONZE GATE VALVE (104-665)
- LEGEND VALVE 2" T-408X CROSS HANDLE GATE (104-738)
- LEGEND VALVE 1-1/4" S-401 GATE VALVE (104-406)
- LEGEND VALVE 1/2" T-401 NO LEAD GATE VALVE (104-303NL)
- Legend Valve Valves