Shop All Gate Valves
Legend Valve
1/4" T-401 GATE VALVE
Mfr # 104-301
Zoro # G1763276
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4"
- Connection Type FNPT x FNPT
- Body Material Brass
- Standards 200 CWP
- Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 104-301
- Zoro # G1763276
- UPC # 662545001616
- Country of Origin Taiwan, Province of China
- Category Gate Valves
Dimensions
Pipe Size | 1/4" |
Size | 1/4" |
Details
Connection Type | FNPT x FNPT |
Body Material | Brass |
Standards | 200 CWP |
Description
1/4" T-401 Brass Gate Valve
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1-1/4" Female NPT x Female NPT Black Forged Steel 90 Degree Elbow Class 3000 (0361101405)
- LEGEND VALVE 2-1/2" T-17 D.I. Y-STRAINER (105-529)
- WOODFORD MFG 1/2 in. x 3/4 in. FPT x MPT x 8 in. L Freezeless Anti-Rupture Sillcock (19P-8)
- MOEN Cartridge Puller (104421)
- LEGEND VALVE 1/2" S-401 GATE VALVE (104-403)
- LEGEND VALVE 1/2" T-751 S.S. GATE VALVE (113-403)
- LEGEND VALVE 3/4" T-401 GATE VALVE (104-304)
- LEGEND VALVE 3/4" S-400 GATE VALVE (104-474)
- LEGEND VALVE 3" T-415 GATE VALVE (104-510)
- LEGEND VALVE 1-1/4" T-401 NO LEAD GATE VALV (104-306NL)
- VALTERRA Gate Valve, Class 125, 4 In., Slip (6401GR)
- Legend Valve Gate Valves