Shop All Ball Valves
Legend Valve
1/4" T-1001 NO LEAD IPS FP BV
Mfr # 101-101NL
Zoro # G1096377
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 150 WSP, 400 CWP (2-1/2” - 4”), 600 CWP
- Connection Type FNPT x FNPT
- Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 101-101NL
- Zoro # G1096377
- UPC # 662545081830
- Country of Origin Italy
- Category Ball Valves
Dimensions
Size | 1/4" |
Details
Standards | 150 WSP, 400 CWP (2-1/2” - 4”), 600 CWP |
Connection Type | FNPT x FNPT |
Description
1/4" T-1001 No Lead Forged Brass Full Port Ball Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO Rebuild Kit (304063)
- ZORO SELECT Faucet Hole Cover, Steel, Overall 1-3/4" L (30131)
- HYDRA-ZORB Strut Mount Cushion Clamp, 3-1/8" OD Tube, Electro Galvanized Gold (100312)
- ZURN Mixing Tee, Brass, Fits Most Faucets (P6900-MT-1-XL)
- LEGEND VALVE 1/2" T-2006NL W/ T HANDLE (101-579NL)
- LEGEND VALVE 1/2" T-1001 NO LEAD IPS FP BV (101-023NL)
- LEGEND VALVE 4" T-601 PVC BALL VALVE (201-311)
- LEGEND VALVE 3/8" T-806 NO LEAD PEX END BV (101-582NL)
- LEGEND VALVE 1-1/2 T1002 NO LEAD BALL VALVE (101-067NL)
- LEGEND VALVE 3/4" T-2000 MxS NO LEAD FP BV (101-684NL)
- CHICAGO FAUCET Turret With Two Ball Valves 90Deg (982-VR909AGVCP)
- Legend Valve Valves