Shop All Relief Valves
Legend Valve
1/4" MNPT PRESSURE RELIEF VALV
Mfr # 333-1RV
Zoro # G1790390
product price: $3.55
/ea
Sold in multiples of 3 for $10.65
$10.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Type MNPT
- Fitting Size 1/4 in
- Factory Set Pressure 50 psi
- Max. Pressure 300 CWP
- Max. Temp. 180°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 333-1RV
- Zoro # G1790390
- UPC # 662545120058
- Country of Origin Taiwan, Province of China
- Category Relief Valves
Dimensions
Fitting Size | 1/4 in |
Size | 1/4" MNPT |
Details
Connection Type | MNPT |
Item | Pressure Relief Valve |
Factory Set Pressure | 50 psi |
Max. Pressure | 300 CWP |
Max. Temp. | 180°F |
Standards | Factory Preset @ 50 psi outlet, Adjustable 25 to 75 psi, 300 CWP, Maximum Temperature 180°F |
Pressure Adjustment Range | 25 to 75 psi |
Description
1/4" MNPT PRESSURE RELIEF VALV
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Manual 2-Way Ball Valve, BSPT, Brass (ZUSA-VLV-194)
- ZORO SELECT Saddle Clamp, Pipe 2 In, Outlet 1/2 In (867-247SR)
- AMERICAN FILTER CO AFC Brand AFC-BG3C-S, Compatible to Body Glove BG3000C Water Filters (1PK) Made by AFC (AFC-BG3C-S-1p-16151)
- STREAMLINE Coil Copper Tubing, 3/8 in Outside Dia, 20 ft Length, Type ACR (D 06020P)
- LEGEND VALVE 3/4" T50NL PRS RLF VLV 100-150 (111-305NL)
- LEGEND VALVE 3/4" T50 NL PRS RLF VLV 75-150 (111-304NL)
- LEGEND VALVE 1/2" T50 NL PRS RLF VLV 75-150 (111-302NL)
- LEGEND VALVE 1/2" T50NL PRS RLF VLV 100-150 (111-303NL)
- KUNKLE VALVE Safety Relief Valve, 1/2 In, 200 psi, SS (0140-C01-ME0200)
- KUNKLE VALVE Safety Relief Valve, 3/4in.x1in., 50 psi (6010EDM01-AM-50)
- AQUATROL Safety Relief Valve, 1/4 In, 15 psi, Brass (130AA1M1K1-15)
- Legend Valve Relief Valves