Shop All Galvanized Pipe Fittings
Legend Valve
1/4" GALVANIZED CROSS
Mfr # 352-371
Zoro # G1091888
product price: $7.79
/ea
Sold in multiples of 2 for $15.58
$15.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Class 150, ANSI/NSF 61
- Size 1/4"
- Connection Type FNPT x FNPT x FNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 352-371
- Zoro # G1091888
- UPC # 662545030227
- Country of Origin Thailand
- Category Galvanized Pipe Fittings
Dimensions
Size | 1/4" |
Details
Standards | Class 150, ANSI/NSF 61 |
Connection Type | FNPT x FNPT x FNPT x FNPT |
Description
1/4" SA Galvanized Cross FNPT x FNPT x FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Cam and Groove Coupling, 1", Aluminum (AD100EZ)
- MOEN Align Chrome M-CORE 3-Series Valve Only (UT3291)
- ACORN CONTROLS Tube Riser Elbow Assembly, 1/4" OD (2570-051-001)
- ANVIL 1-1/2" x 1" FNPT Galvanized Reducer (0311088405)
- LEGEND VALVE 1/4" GALVANIZED COUPLING (352-501C)
- LEGEND VALVE 1-1/2" GALVANIZED COUPLING (352-507C)
- LEGEND VALVE 6" GALVANIZED PLUG (352-412C)
- LEGEND VALVE 3/4" GALVANIZED 45 ELBOW (352-024C)
- LEGEND VALVE 4" GALVANIZED CAP (352-491C)
- LEGEND VALVE 1" GALV. 45 STREET ELBOW (352-065)
- LEGEND VALVE 3/4" GALV. FLOOR FLANGE (352-464)
- Legend Valve Fittings