Shop All Galvanized Pipe Fittings
Legend Valve
1/4" GALVANIZED COUPLING
Mfr # 352-501
Zoro # G1099204
original price:
$3.88
16% off
Sold in multiples of 4 for $13.00
$13.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Class 150, ANSI/NSF 61
- Size 1/4"
- Connection Type FNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 352-501
- Zoro # G1099204
- UPC # 662545027845
- Country of Origin Thailand
- Category Galvanized Pipe Fittings
Dimensions
Size | 1/4" |
Details
Standards | Class 150, ANSI/NSF 61 |
Connection Type | FNPT x FNPT |
Description
1/4" SA Galvanized Coupling FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Float Valve, Bronze, FNPT Connection, 3" (AHLB300-GR)
- COLDER Inline Insert, Acetal, Straight-Through (PMC2202)
- WATTS Repair Kit, WattsSeries 800M4, 1/2 to 3/4 (800M4 1/2-3/4 1st Check Kit)
- FLEX-STRUT Clamp, Universal, 1" (FS-1300A-1 E/G)
- LEGEND VALVE 1 " X 1/4 " GALV. HEX BUSHING (352-610)
- LEGEND VALVE 1/4" GALV. 45 STREET ELBOW (352-061)
- LEGEND VALVE 3" X 1" GALV HEX BUSHING (352-637)
- LEGEND VALVE 2-1/2 X 1 GALV. HEX BUSHING (352-633C)
- LEGEND VALVE 4" GALV. 45 STREET ELBOW (352-071C)
- LEGEND VALVE 1" GALV SIDE OUTLET ELBOW (352-055)
- ZORO SELECT 1/2" x 1/4" FNPT Galvanized Reducer (5P929)
- Legend Valve Fittings