Shop All Galvanized Pipe Fittings
Legend Valve
1/4" GALV. 90 STREET ELBOW
Mfr # 352-041
Zoro # G1103185
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Class 150, ANSI/NSF 61
- Size 1/4"
- Connection Type FNPT x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 352-041
- Zoro # G1103185
- UPC # 662545026749
- Country of Origin Thailand
- Category Galvanized Pipe Fittings
Dimensions
Size | 1/4" |
Details
Standards | Class 150, ANSI/NSF 61 |
Connection Type | FNPT x MNPT |
Description
1/4" SA Galvanized 90° Street Elbow FNPT x MNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMEWERKS 1.5 in. PVC Compression Tee (430884)
- EVERFLOW Icemaker Replacement Valve W/ Hammer Arrestor 1/2" CPVC Inlet x 1/4" Cmprssn Outlet, Lead Free Brass (545CH)
- MAID-O-MIST #71 Auto Vent (#71 Auto Vent)
- ZURN 1-1/2" Pipe Dia., Cast Brass, -, Tee With Tailpiece (ZR7440B-SC)
- LEGEND VALVE 3/4" X 1/2" GALV. RED COUPLING (352-529C)
- LEGEND VALVE 1/4" GALV. SQUARE HEAD PLUG (352-401)
- LEGEND VALVE 3/4 X 1/2 X 3/4 GALV. RED. TEE (352-251C)
- LEGEND VALVE 1-1/2" GALV. FLOOR FLANGE (352-467)
- LEGEND VALVE 1 " X 3/4" GALV. RED. COUPLING (352-533)
- LEGEND VALVE 3/4" X 1/2" GALV. HEX BUSHING (352-609)
- VELVAC Square Head Plug, 1/2", Steel (017067)
- Legend Valve Fittings