Shop All Copper Fittings
Legend Valve
1/4" COPPER STREET 90 ELBOW
Mfr # 450-041
Zoro # G1109029
product price: $4.69
/ea
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Naturally Lead Free, MSS SP-104, ANSI/ASME B16.22
- Size 1/4" x 3/8"
- Connection Type Copper x Fitting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 450-041
- Zoro # G1109029
- UPC # 662545046075
- Country of Origin Korea, Republic of
- Category Copper Fittings
Dimensions
Size | 1/4" x 3/8" |
Details
Standards | Naturally Lead Free, MSS SP-104, ANSI/ASME B16.22 |
Connection Type | Copper x Fitting |
Description
1/4"(ID) 3/8"(OD) Copper 90° Street Elbow, C x Ftg
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Cam and Groove Coupler x MNPT 2", AL (G200-B-AL)
- MASTERCOOL $FLARING KIT CTTNGFLRNGDBL W/PLSTC CS (ME70092)
- ZORO SELECT 1" MNPT x 2 ft. 6" TBE Carbon Steel Pipe Nipple Sch 40 (565-300)
- NIBCO PRESS SYSTEM Adapter, Female, 1-1/2", Press X FIP (9025900PC)
- LEGEND VALVE 2" DWV COPPER 45 ELBOW (451-028)
- LEGEND VALVE 2-1/2" COPPER TEE (450-159)
- LEGEND VALVE 1-1/4" COPPER 90 ELBOW (450-006)
- LEGEND VALVE 1/2" COPPER x MALE UNION NL (302-306NL)
- LEGEND VALVE 3/4" IPS INSERT STIFFENER 2 PK (313-449)
- LEGEND VALVE 3/4" NO LEAD SWT x SWT UNIONS (302-304LNL)
- LEGEND VALVE 1" C X M ELBOW (302-275)
- Legend Valve Copper Fittings