Shop All Copper Fittings
Legend Valve
1/4" COPPER COUPLING
Mfr # 450-501
Zoro # G1073024
product price: $1.19
/ea
Sold in multiples of 12 for $14.28
$14.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Copper
- Outside Dia. 3/8 in
- Size 1/4" x 3/8"
- Connection Type Copper x Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 450-501
- Zoro # G1073024
- UPC # 662545038551
- Country of Origin Korea, Republic of
- Category Copper Fittings
Dimensions
Outside Dia. | 3/8 in |
Size | 1/4" x 3/8" |
Details
Item | Coupling |
Pipe Fitting Material | Copper |
Connection Type | Copper x Copper |
Description
1/4" (ID) 3/8"(OD) Copper Coupling, C x C
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Teflon PTFE Tubing, 1/2" ID x 5/8" OD x 25 Ft. L (ZUSA-HT-682)
- AEROFLEX 1/2" x 6 ft. Pipe Insulation, 1" Wall (502-AC1210)
- ZORO SELECT 3/4" x 1/2" MNPT x FNPT 316 SS Hex Bushing (600B113N034012)
- CENTRAL BRASS Two Handle Wallmount Kitchen Faucet, NPT, Wallmount, Polished Chrome, Overall Width: 12" (0047-ULE17)
- LEGEND VALVE 3/4 X 3/4 X 1 COPPER RED TEE (450-201)
- LEGEND VALVE 1/4" LONG TURN 90 ELBOW (450-131)
- LEGEND VALVE 3/4" C X M ADAPTER (450-754)
- LEGEND VALVE 3/8" COPPER 45 ELBOW (450-022)
- LEGEND VALVE 3/4" C X C DROP EAR ELBOW NL (302-232NL)
- LEGEND VALVE 11/2" LONG TURN 90 ELBOW (450-137)
- COPPER PRESS BY TMG 1/2 in. x 1/2 in. Copper 45-Degree Press x Press Elbow (XPRE1245)
- Legend Valve Fittings