Shop All Bronze Pipe Fittings
Legend Valve
1/4" BRONZE CAP NO LEAD
Mfr # 310-121NL
Zoro # G1786069
product price: $3.35
/ea
Sold in multiples of 3 for $10.05
$10.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Threaded
- Pipe Fitting Material Cast Bronze
- Connection 1/4 in
- Fitting Connection Type FNPT
- Standards Class 125, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 310-121NL
- Zoro # G1786069
- UPC # 662545088761
- Country of Origin China
- Category Bronze Pipe Fittings
Dimensions
Size | 1/4" |
Details
Item | Cap |
Type | Threaded |
Pipe Fitting Material | Cast Bronze |
Connection | 1/4 in |
Fitting Connection Type | FNPT |
Standards | Class 125, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1 |
Description
1/4" Threaded No Lead Cast Bronze Cap, FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Cap, Socket, 8 in Pipe Size (847-080)
- KOHLER FLAPPER CLASS 5 KOHLER (GP1078441)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 1-1/2" x 1" Pipe Size, MNPT x FNPT (9839-211)
- FEBCO Relief Valve Repair Kit, 1.5 - 2 In (905054)
- LEGEND VALVE 1-1/2" BRONZE UNION NO LEAD (310-147NL)
- LEGEND VALVE 1-1/2 T5500NL FIP x FIP CURB S (314-257NL)
- LEGEND VALVE 3/4" CHROME CAP (310-124CP)
- LEGEND VALVE 1" T4410NL PAK x MIP 1/4 BEND (313-325NL)
- LEGEND VALVE 3/4" T-5400NL COMP CURB STOP (314-154NL)
- LEGEND VALVE 1" X 1/2" CHROME HEX BUSHING (310-482CP)
- LEGEND VALVE 3" 90 BRONZE ST ELBOW NO LEAD (310-050NL)
- Legend Valve Bronze Pipe Fittings