Shop All Bronze Pipe Fittings
Legend Valve
1/4" 90 BRNZE ST ELBOW NO LEAD
Mfr # 310-041NL
Zoro # G1768745
product price: $5.69
/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Class 125, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1
- Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 310-041NL
- Zoro # G1768745
- UPC # 662545088310
- Country of Origin China
- Category Bronze Pipe Fittings
Dimensions
Size | 1/4" |
Details
Standards | Class 125, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1 |
Description
1/4" Threaded No Lead Cast Bronze 90° Street Elbow, FNPT x MNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Single Hole Wrap Strap, Pipe Sz 1 In (0500381025)
- ZORO SELECT Brass Street Elbow, FNPT x MNPT, 1/8" Pipe Size (4CCJ6)
- T&S BRASS Non-Splash Aerator Adapter (044A)
- MUELLER COUPL BRS IPSXCTS 3/4X1"" (160-305NL)
- LEGEND VALVE 2 T 5300 NL PAK X PAK CURB STO (314-218NL)
- LEGEND VALVE 1" X 3/4" M BRONZE MALE ADPTER (312-014)
- LEGEND VALVE 2 T4305 NO LEAD PAK X FIP COUP (313-278NL)
- LEGEND VALVE 1 x 3/4 T4300 NO LEAD PAK xMIP (313-210NL)
- LEGEND VALVE 1/2" CHROME UNION (310-143CP)
- LEGEND VALVE 1" T-4441NL PAKXPAK X PAK TEE (313-395NL)
- LEGEND VALVE 1" T4100NL FL x MIP COUPLING (313-005NL)
- Legend Valve Bronze Pipe Fittings