Shop All Stainless Steel Pipe Fittings
Legend Valve
1/4" 45 SS304 ELBOW
Mfr # 404-021
Zoro # G1060765
product price: $3.79
/ea
Sold in multiples of 3 for $11.37
$11.37
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Specific Fitting Shape 45 Degrees
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type FNPT x FNPT
- Standards 218 p.s.i. @ 302°F, 239 p.s.i. @ 212°F, 290 p.s.i. @ -4°F to 100°F, Alloy naturally lead free
- Max. Pressure 218 psi at 302°F, 239 psi at 212°F, 290 psi at -4 to 100°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 404-021
- Zoro # G1060765
- UPC # 662545096742
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Size | 1/4" |
Details
Specific Fitting Shape | 45 Degrees |
Pipe Fitting Material | 304 Stainless Steel |
Fitting Connection Type | FNPT x FNPT |
Item | Elbow |
Standards | 218 p.s.i. @ 302°F, 239 p.s.i. @ 212°F, 290 p.s.i. @ -4°F to 100°F, Alloy naturally lead free |
Max. Pressure | 218 psi at 302°F, 239 psi at 212°F, 290 psi at -4 to 100°F |
Description
1/4" 45 .304 Stainless Steel Elbow, FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" MNPT x 1-1/2" TOE Stainless Steel Pipe Nipple Sch 40 (T4WNC2)
- NIBCO 3/4" NOM FTG x 3/4" FNPT Copper Adapter (C6032 3/4)
- GENERAL TOOLS MFG 10PC Mini Screw Set (690)
- ZORO SELECT EZ-Riser Ceiling or Wall Rod Hanger Plate (365M0037EG)
- LEGEND VALVE 3" x 4" 316 SS NIPPLE (316-206)
- LEGEND VALVE 1/2" X 3/8" SS304 HEX BUSHING (404-475)
- LEGEND VALVE 3/4" x 3" 316 SS NIPPLE (316-084)
- LEGEND VALVE 3/8" X 5" 304 SS NIPPLE (304-048)
- LEGEND VALVE 3/8" SS304 CROSS (404-202)
- LEGEND VALVE 3/4" SS304 TEE (404-104)
- PARKER 1/2" MNPT 316 SS Hex Head Plug (8 PH-SS)
- Legend Valve Stainless Steel Pipe Fittings