Shop All Float Valves
Legend Valve
1/4"-20 X 12" FLOAT ROD
Mfr # 111-254
Zoro # G2836087
original price:
$7.05
22% off
new price: $5.45
/ea
Sold in multiples of 2 for $10.90
$10.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4"
- Body Material Brass
- Size 1/4"-20 x 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 111-254
- Zoro # G2836087
- UPC # 662545008554
- Country of Origin Taiwan, Province of China
- Category Float Valves
Dimensions
Pipe Size | 1/4" |
Size | 1/4"-20 x 12" |
Details
Body Material | Brass |
Description
1/4"-20 X 12" Brass Float Road
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO Cam and Groove Fitting Gasket, EPDM (M201G)
- CENTRAL BRASS Two Handle Cast Brass Kitchen Faucet, NPSM, Standard, Polished Chrome, Weight: 4.77 (0122-A)
- NIBCO 2" FNPT Bronze Ball Valve Inline (T58570 2)
- KOHLER Pureflo Bath Drain Trim - Contemp Push (T37395-BL)
- LEGEND VALVE 3/8"-16 X 12" FLOAT ROD (111-256)
- LEGEND VALVE 1-1/2" T-31 FLOAT VALVE (111-237)
- LEGEND VALVE 1/4"-20 X 10" FLOAT ROD (111-253)
- LEGEND VALVE 1" T-31 FLOAT VALVE (111-235)
- LEGEND VALVE 1/2" T-20 ANTI-SWEAT VALVE (111-152)
- LEGEND VALVE 1/4"-20 X 5" COPPER FLOAT (111-263)
- ZORO SELECT Float Valve, Bronze, FNPT, 100 psi, 1-1/2" (AHL150-GR)
- Legend Valve Valves