Shop All Bronze Pipe Fittings
Legend Valve
1/2"X3/8" NO LEAD RED COUP
Mfr # 310-365NL
Zoro # G1789289
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Threaded
- Pipe Fitting Material Cast Bronze
- Fitting Connection Type FNPT x FNPT
- Size 1/2" x 3/8"
- Standards Class 125, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 310-365NL
- Zoro # G1789289
- UPC # 662545089843
- Country of Origin China
- Category Bronze Pipe Fittings
Dimensions
Size | 1/2" x 3/8" |
Details
Item | Reducing Coupling |
Type | Threaded |
Pipe Fitting Material | Cast Bronze |
Fitting Connection Type | FNPT x FNPT |
Standards | Class 125, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1 |
Description
1/2" x 3/8" Threaded No Lead Cast Bronze Reducing Coupling, FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/4" GALVANIZED CROSS (352-371)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 3/4" x 1/2" Pipe Size, Spigot x FNPT (9838-101)
- HAYWARD FLOW CONTROL Bulkhead Fitting, 2", CPVC/FPM, Socket x FPT (BFAS2020CFS)
- KUNKLE VALVE Safety Relief Valve, 3/4in.x1in., 25 psi (6010EDM01AKM0025)
- LEGEND VALVE 1-1/4" BRZ HYDRANT ELBOWS NL (312-056NL)
- LEGEND VALVE 1"X3/4" NO LEAD RED COUP (310-372NL)
- LEGEND VALVE 3/4" BRONZE COUPLING NO LEAD (310-084NL)
- LEGEND VALVE 1" T4100NL FL x MIP COUPLING (313-005NL)
- LEGEND VALVE 1" T5500LWNL LOCWING CURB STO (314-265NL)
- LEGEND VALVE 3/4" X 1/8" 3/4" BASEBOARD TEE (302-253)
- LEGEND VALVE 1-1/2 T4300 NO LEAD PAK X MIP (313-207NL)
- Legend Valve Bronze Pipe Fittings