Shop All Compression Tube Fittings
Legend Valve
1/2"X3/4" BRASS COMP. COUPLING
Mfr # 303-124
Zoro # G1076740
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 1/2" x 3/4"
- Standards 125 CWP, max temp. 180°F
- Connection Type Comp (IPS) x Comp (CTS)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 303-124
- Zoro # G1076740
- UPC # 662545011615
- Country of Origin Indonesia
- Category Compression Tube Fittings
Dimensions
Size | 1/2" x 3/4" |
Details
Standards | 125 CWP, max temp. 180°F |
Connection Type | Comp (IPS) x Comp (CTS) |
Description
1/2" x 3/4" BrassCompression (OD) Coupling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Filter Bag, Felt, PP, 20 gpm, 100m, PK20 (KO100K3S-75)
- ALFA LAVAL Service Kit 2" EPDM LKB (9611923030)
- DIXON Cam and Groove Coupling, 1-1/4", Aluminum (G125-C-AL)
- MOEN HANDLE KIT (179614SRS)
- LEGEND VALVE 1-1/2" IPS BRASS COMP. COUP. (303-128)
- LEGEND VALVE 1-1/4" SOLV. PVC SHED.80 UNION (204-176)
- LEGEND VALVE 1-1/4" GAL. COMP. COUPLING (303-106)
- LEGEND VALVE 1-1/2" PVC COMP. COUPLING (204-107)
- LEGEND VALVE 3/4" PVC SCHEDULE 40 UNIONS (204-194)
- LEGEND VALVE 1/2" PVC COMPRESSION COUPLING (204-103)
- PARKER Sleeve, Plastic, Comp, 1/2In, PK10 (60PT-8)
- Legend Valve Compression Tube Fittings