Shop All Bronze Pipe Fittings
Legend Valve
1/2"X1/8" NO LEAD RED COUP
Mfr # 310-363NL
Zoro # G1785396
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Threaded
- Pipe Fitting Material Cast Bronze
- Fitting Connection Type FNPT x FNPT
- Size 1/2" x 1/8"
- Standards Class 125, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 310-363NL
- Zoro # G1785396
- UPC # 662545089829
- Country of Origin China
- Category Bronze Pipe Fittings
Dimensions
Size | 1/2" x 1/8" |
Details
Item | Reducing Coupling |
Type | Threaded |
Pipe Fitting Material | Cast Bronze |
Fitting Connection Type | FNPT x FNPT |
Standards | Class 125, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1 |
Description
1/2" x 1/8" Threaded No Lead Cast Bronze Reducing Coupling, FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 4" x 4" x 3/4" NOM C Copper Reducing Tee (611R 4X4X3/4)
- DELTA Stryke 24" Towel Bar Champagne Bronze (77624-CZ)
- ELKAY Wall Mount 8-1/4" Spout (LK395A)
- LEGEND VALVE 2 T-15 NO LEAD BZE Y-STRAINER (105-508NL)
- LEGEND VALVE 1/8" BRONZE TEE NO LEAD (310-100NL)
- LEGEND VALVE 2-1/2" X 2" NO LEAD HEX BUSH (310-500NL)
- LEGEND VALVE 1-1/4" BRONZE INSERT COUPLING (312-166)
- LEGEND VALVE 1-1/2" NO LEAD BRONZE CROSS (310-207NL)
- LEGEND VALVE 2" T-5500NL FIP x FIP CURB STO (314-258NL)
- LEGEND VALVE 6" IPS NO LEAD COMPANION FLGE (310-253NL)
- LEGEND VALVE 1" T4433NL COMPxCOMP 1/4 BEND (313-355NL)
- Legend Valve Bronze Pipe Fittings