Shop All Sillcocks
Legend Valve
1/2X14 T552P NO LEAD SILL PEX
Mfr # 108-146NL
Zoro # G1769585
product price: $27.69
/ea
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/2" X 14"
- Standards 125 CWP
- Connection Type PEX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 108-146NL
- Zoro # G1769585
- UPC # 662545084794
- Country of Origin Taiwan, Province of China
- Category Sillcocks
Dimensions
Size | 1/2" X 14" |
Details
Standards | 125 CWP |
Connection Type | PEX |
Description
1/2 x 14 T-552PNL No Lead Frostfree Sillcock, PEX Inlet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Solenoid Valve Repair Kit (S65-113)
- KOHLER Reveal Quiet-Close With Grip-Tigh (4009-0)
- POWERS PROCESS CONTROLS ANTI-SCALD SHOWER ARM ATTACHMENT 1/2 IN. FIP X 1/2 IN. MIP (HT115)
- KOHLER Components Volume Control Trim (T78025-4-SN)
- LEGEND VALVE 1/2 T514NL FLANG SILLCOCK-FNP (107-179NL)
- LEGEND VALVE 1/2 x 12 T550 1/4 TURN FROST F (108-155A)
- LEGEND VALVE 3/4 X12 MXF TM550 MULT-TURN NL (108-031NL)
- LEGEND VALVE 1/2" T-514P SILLCOCK - F1960 (107-181P)
- LEGEND VALVE 3/4" X 8" T-552 F.F SILLCOCK (108-133)
- LEGEND VALVE 1/2" T-547 RB SILLCOCK (107-431)
- LEGEND VALVE 1/2X8 T552P NO LEAD SILL PEX (108-143NL)
- Legend Valve Valves