Shop All Sillcocks
Legend Valve
1/2"x14" T-552P 1960
Mfr # 108-066
Zoro # G1762208
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/2" X 14"
- Standards 125 CWP
- Pipe Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 108-066
- Zoro # G1762208
- UPC # 662545131573
- Country of Origin Taiwan, Province of China
- Category Sillcocks
Dimensions
Size | 1/2" X 14" |
Pipe Size | 1/2" |
Details
Standards | 125 CWP |
Description
1/2"x14" T-552P 1960 Frost Free Sillcocks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO 24V FB COIL 20Watts (099257-008-D)
- COMPONENT HARDWARE Rplacement Twist Handle Assmbly 12" Long (D50-0001)
- APOLLO VALVES 1-1/2" FNPT Bronze Ball Valve Inline (70LF-107-01)
- SLOAN Sensor Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Polished chrome (ETF-80-4-PLG-TEE-CP-0.5GPM-MLM-IR-FCT)
- LEGEND VALVE 3/4 x 8 Mx F TM-550 MULTI-TURN (108-029)
- LEGEND VALVE 3/4" X 10" T-551 F.F. SILLCOCK (108-114)
- LEGEND VALVE 3/4" X 8" T-551 F.F SILLCOCK (108-113)
- LEGEND VALVE 1/2" T-628 CELCON SILLCOCK (202-573)
- LEGEND VALVE 1/2 x 6 T551 NO LEAD FROSTFREE (108-102NL)
- LEGEND VALVE 1/2 T-541LS NO LEAD SILLCOCK (107-187NL)
- WOODFORD MFG 1/2 in. x 1/2 in. MPT x FS x 10 in. L Freezeless Draining Sillcock w-34HA VB (25CP-10)
- Legend Valve Valves