Shop All Sillcocks
Legend Valve
1/2X14 MXS TM550 MULT-TURN NL
Mfr # 108-026NL
Zoro # G1777504
$38.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Brass
- Size 1/2" x 14"
- Standards 125 CWP
- Connection Type MNPT / Sweat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 108-026NL
- Zoro # G1777504
- UPC # 662545114736
- Country of Origin Taiwan, Province of China
- Category Sillcocks
Dimensions
Size | 1/2" x 14" |
Details
Body Material | Brass |
Standards | 125 CWP |
Connection Type | MNPT / Sweat |
Description
1/2” x 14” TM-550 No Lead Brass Multi-Turn Turn Frostfree Sillcock, Softouch, MNPT / Sweat
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Touchless Single Hole Mount, Straight Spout Bathroom Faucet (K-7514-CP)
- VIEGA Coupling (80285)
- ADVANCE TABCO Wall Mount, Chrome-Plated Brass, Straight Service Sink Faucet (K-240)
- STEEL & OBRIEN 2-1/2"X 2" Butt Weld End Reducing Long Tee - 304SS, (7RW-2.5X2-1-304)
- LEGEND VALVE 1/2" x 6" T-551 F.F.SILLOCK (108-102)
- LEGEND VALVE 3/4 x 8 T550 1/4 TURN FROST F (108-158A)
- LEGEND VALVE 1/2 T541CFL 1/4 TURN SILLCOCK (107-464CP)
- LEGEND VALVE 1/2 x 8 T-552 NO LEAD SILLCOCK (108-123NL)
- LEGEND VALVE 3/4" X 10" T-552 F.F SILLCOCK (108-134)
- LEGEND VALVE 1/2" x 14" TM-550P ASTM 1960 (108-046)
- WOODFORD MFG 1/2 in. x 1/2 in. MPT x FS x 12 in. L Freezeless Anti-Rupture Hot-Cold Sillcock (22CP-12-MH)
- Legend Valve Sillcocks